E JAMES & CO 2850-3/32A Rubber Silicone 3/32 Inch Thick 12 x 12 Inch

Item: AB2MUH
Model: 2850-3/32A
Cross Ref: 1MWJ3
24 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$49.67
5% off
$47.19 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rubber Sheet
Abrasion Resistance Poor
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Good
Color Red
Compression Set 20%
Density 1.25 g/cc
Durometer 50A
Finish Smooth
Grade Food Grade
Length 12"
Material Silicone
Max. Temp. 400°F
Maximum Temperature 500°F
Min. Temp. Rating -60°F
Minimum Temperature -80°F
Oil Resistance Fair
Overall Length 12"
Overall Width 12"
Shape Sheet
Standards Astm D2000 Ge 507, Fda 21 Cfr 177.2600
Tear Strength 17 N/mm
Tensile Strength 700 psi
Texture Smooth
Thickness 0.094"
Thickness Tolerance -0.013" to +0.013"
Type Commercial Grade
Water Resistance Good
Weather Resistance Excellent
Width 12"

Shipping Information

Height (cm) 0.25
Length (cm) 30.48
Width (cm) 30.48
HS Code 3920992000
Country Of Origin CN
Weight (kg) 0.2768

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site