-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Strip |
|---|---|
| Backing Type | Adhesive |
| Color | Black |
| Durometer | 60A |
| Elongation | 300% |
| Finish | Smooth |
| Length | 36" |
| Material | EPDM Rubber |
|---|---|
| Max. Temp. | 225°F |
| Min. Temp. Rating | -40°F |
| Tensile Strength | 1000 psi |
| Thickness | 1/4" |
| Type | General Purpose Grade |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 91.92 |
| Width (cm) | 15.72 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)