E JAMES & CO 1600-1/2A Rubber Epdm 1/2 Inch Thick 12 x 12 In

Item: AB2NKL
Model: 1600-1/2A
Cross Ref: 1MYC1
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$86.66
5% off
$82.33 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Rubber Sheet
Abrasion Resistance Good
Adhesive Type Plain Backing
Backing Type Non Adhesive
Chemical Resistance Good
Color Black
Compression Set 33%
Density 1.5 g/cc
Durometer 60A
Elongation 300%
Finish Smooth
Grade Standard
Length 12"
Material EPDM Rubber
Max. Temp. 225°F
Maximum Temperature 250°F
Min. Temp. Rating -40°F
Minimum Temperature -30°F
Oil Resistance Poor
Overall Length 12"
Overall Width 12"
Shape Sheet
Standards Astm D2000 Ba 607
Tear Strength 20 N/mm
Tensile Strength 1000 psi
Texture Smooth
Thickness Tolerance -0.05" to +0.05"
Type General Purpose Grade
Water Resistance Excellent
Weather Resistance Excellent
Width 12"

Shipping Information

Height (cm) 3.81
Length (cm) 31.75
Width (cm) 31.75
HS Code 4008210000
Country Of Origin CN
Weight (kg) 1.8

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site