E JAMES & CO 1500-1/16 Roll Sbr 1/16 Thickness x 36 Inch Width 67 Feet Length Black

Item: AC8VYK
Model: 1500-1/16
Cross Ref: 3EEJ9
Check Availability
In Stock

Get it by Monday, Mar 2

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$896.18
5% off
$851.37 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Shipping Information

Height (cm) 91.44
Length (cm) 27.94
Width (cm) 27.94
HS Code 4008210000
Country Of Origin CN
Weight (kg) 43.1721

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site