-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Rubber Sheet |
|---|---|
| Backing Type | Plain |
| Color | Black |
| Durometer | 40A |
| Elongation | 400% |
| Finish | Smooth |
| Length | 12" |
| Material | Neoprene Rubber |
|---|---|
| Max. Temp. | 225°F |
| Min. Temp. Rating | -30°F |
| Tensile Strength | 1500 psi |
| Type | High Grade |
| Width | 12" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 4008210000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)