-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ultrasonic Meter |
|---|---|
| Ambient Temp. Range | -40°F to +185°F |
| Analog Output | Optional |
| Digital Display Screen Type | LCD |
| Electrical Connections | Terminal |
| Enclosure Material | Polycarbonate |
| Flow Accuracy | -2% to +2% |
| Flow Measured - Maximum | 30 FPS |
| Flow Measured - Minimum | 0.15 FPS |
| Input Voltage - Maximum | 28V DC |
| Input Voltage - Minimum | 12V DC |
| Meter Depth | 4 1/4" |
| Meter Height | 7" |
|---|---|
| Meter Width | 5.75" |
| Minimum Pipe Size | 1/4" |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -40°F |
| Pipe Size - Max. | 1" |
| Product Type | Ultrasonic Flow Meter |
| Relay Output | Optional |
| Response Time - Maximum | 60 sec. |
| Response Time - Minimum | 6 sec. |
| Type | Dedicated Doppler |
| Standards | CSA C22.2 NO 61010-1, UL 61010-1 |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 16 |
| HS Code | 9026104000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.17 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)