-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Disposable Pipette |
|---|---|
| Capacity | 50 mL |
| Graduation Increments | 1 mL |
| Graduation Subdivisions | 1 mL |
| Individually Wrapped | Individually Wrapped |
| Material | Polystyrene |
| Overall Length | 342.875 mm |
|---|---|
| Product Type | Serological Pipette |
| Sterility | Sterile |
| Tolerance | -1% to +1% |
| Type | Sterile |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 37.47 |
| Width (cm) | 13.97 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | GB |
| Weight (kg) | 1.152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)