-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Spatula |
|---|---|
| Autoclavable | Yes |
| Coating | Uncoated |
| Color | Red |
| Material | Polyamide |
| Number Of Functional Sides New | 2 |
| Overall Length | 5.9" |
|---|---|
| Product Type | Spatula |
| Sterile/non-sterile | Non-Sterile |
| Type | Chemical And Heat Resistant |
| standard | NSF/ANSI STANDARD 51 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)