-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tray |
|---|---|
| Height | 3" |
| Length | 10" |
| Material | Polypropylene |
| Overall Height | 3" |
| Overall Length | 10" |
| Overall Width | 15" |
|---|---|
| Product Type | Laboratory Tray |
| Shape | Rectangular |
| Sterile/non-sterile | Non-Sterile |
| Width | 15" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 40.64 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.2645 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)