-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Dual-Action Sander |
|---|---|
| Abrasive Attachment | Hook And Loop |
| Air Consumption | 23 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Arbor Hole | 1/4" |
| Average Cfm @ 15 Sec. Run Time | 5.75 CFM |
| Cfm @ Full Load | 23 CFM |
| Disc Motion | Random Orbital |
| Disc Size | 5" |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | For Automotive Work, Such As Paint Stripping And Blending, Ideal For Metal Applications, Switch Is Recessed Within Tool Grip To Prevent Accidental Engaging, Utilized For Leveling Glue Seams On Corian And Other Solid Surfaces |
| Free Speed | 12000 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Horsepower | 1/2 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Rubber |
| Hp | 0.45 hp |
| Includes | Low Profile, Premium Urethane Weight Mated Sanding Pad |
| Max. Air Flow | 23 SCFM |
| Max. Rpm | 12000 RPM |
| Max. Speed | 12000 RPM |
| Min. Hose Size | 1/4" |
| Minimum Hose Size | 3/8" |
|---|---|
| Motor Type | Gearless |
| Orbit Dia. | 0.188" |
| Orbit Diameter | 3/16" |
| Overall Length | 11.062" |
| Pad Size | 5" |
| Product Type | Air-Powered Orbital Sander |
| Required Pressure | 90 psi |
| Sound Level | 82 dBA |
| Speed Settings | Variable |
| Spindle Gender | Female |
| Spindle Size | 5/16"-24 |
| Standards | Ce, Eac |
| Throttle | Lever |
| Tool Diameter/pad Size | 125 mm |
| Tool Height | 11 1/16" |
| Tool Length | 5 1/8" |
| Tool Orbit | 5 mm |
| Tool Series | Dynalocke Series |
| Tool Style | Two Hand |
| Tool Weight | 2.9 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 336 W |
| Weight Class | Class Heavyweight |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 33.27 |
| Width (cm) | 17.27 |
| HS Code | 8467290015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)