-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Random Orbital Sander |
|---|---|
| Abrasive Attachment | Adhesive Backed |
| Air Consumption | 18 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 4.5 CFM |
| Cfm @ Full Load | 18 CFM |
| Disc Motion | Random Orbital |
| Disc Size | 3 1/2" |
| Duty | Heavy |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Air Motor Is Suspended By Vibration Absorbing Rubber Rings, Composite Rotor For Lubricating, Hand And Wrist Support, Integrated Rubber Over Mold For Non Slip Feel And Insulates From Cold, Rotor Utilizes Five Blades, Triple Sealed Front Double Row Balancer Bearing |
| Free Speed | 12000 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Horsepower | 0.3 hp |
| Hose Inside Dia. | 1/4" |
| Housing Material | Composite |
| Hp | 0.28 hp |
| Includes | Low Profile, Premium Urethane Weight Mated Sanding Pad, Vacuum Conversion Kits |
| Max. Air Flow | 18 SCFM |
| Max. Rpm | 12000 RPM |
| Max. Speed | 12000 RPM |
| Min. Hose Size | 1/4" |
| Motor Type | Gearless |
| Orbit Dia. | 0.188" |
|---|---|
| Orbit Diameter | 3/16" |
| Overall Length | 6" |
| Pad Face Type | Vinyl Or Hook Face |
| Pad Size | 6" |
| Pad Thread Gender | Male |
| Pad Thread Size | 5/16"-24 |
| Product Type | Air-Powered Orbital Sander |
| Required Pressure | 90 psi |
| Series | Supreme Series |
| Sound Level | 77 dBA |
| Speed Settings | Variable |
| Standards | Ce, Eac |
| Throttle | Lever |
| Tool Dia./pad Size | 3 1/2" |
| Tool Height | 3 1/2" |
| Tool Length | 6" |
| Tool Orbit | 3/16" |
| Tool Series | Dynorbital Supreme Series |
| Tool Style | Palm |
| Tool Weight | 2 lbs. |
| Tool Width | 6 1/2" |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 209 W |
| Weight Class | Class Heavyweight |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.26 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)