-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Drill |
|---|---|
| Air Consumption | 27 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Average Cfm @ 15 Sec. Run Time | 3.8 CFM |
| Bearing Design | Ball |
| Bearing Type | Ball |
| Bearings | Ball |
| Body Style | Inliine |
| Chuck Material | Metal, Plastic |
| Chuck Size | 1/4" |
| Drill Chuck Type | Keyed |
| Drill Chuck Type - Air Drills | Keyed |
| Drilling Capacity In Aluminum | 5/8" |
| Drilling Capacity In Cast Iron | 5/8" |
| Drilling Capacity In Masonry | 5/8" |
| Drilling Capacity In Steel | 5/8" |
| Drilling Capacity In Wood | 5/8" |
| Duty Cycle | Industrial Duty |
| Duty Rating | Industrial Duty |
| Exhaust Location | Front |
| Exhaust Type | Front |
| Free Speed | 20000 RPM |
| Gear Train | Planetary |
| Handle Material | Rubber |
| Handle Type | Inline |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 0.5 hp , 1/2 hp |
| Includes | 1/4" Drill Chuck And Chuck Key |
| Max. Air Flow | 29 SCFM |
|---|---|
| Max. Rpm | 20000 RPM |
| Max. Torque | 4.9 lbs.-ft. |
| Min. Hose Size | 3/8" |
| Min. Torque | 1.6 lbs.-ft. |
| Noise Level | 81 dBA |
| Number Of Speed Settings | Continuous |
| Overall Height | 1 3/4" |
| Overall Length | 7" |
| Overall Width | 1 3/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Reversible | No |
| Side To Center | 7/8" |
| Sound Level | 81 dBA |
| Spindle Gender | Male |
| Spindle Size | 3/8"-24 |
| Spindle Thread Size | 3/8"-24 |
| Style | In Line |
| Throttle Type | Lever |
| Tool Height | 1.7" |
| Tool Length | 7.1" |
| Tool Style | Straight Line |
| Tool Weight | 1.5 lbs. |
| Tool Width | 1.7" |
| Torque | 0.4 lbs.-ft. |
| Torque Range | 1.6 lbs.-ft. to 4.9 lbs.-ft. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Vibration Level | 2.3 m/sq. sec. |
| Wattage | 373 W |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467115020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)