-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Die Grinder |
|---|---|
| Air Consumption | 31 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psig |
| Application | Deburring, Grinding, Polishing |
| Average Cfm @ 15 Sec. Run Time | 7.75 CFM |
| Cfm @ Full Load | 31 CFM |
| Characteristics | Gearless |
| Collet Insert | 1/4", 6 mm |
| Collet Size | 1/4" |
| Collet Type | 3 Piece |
| Duty | Heavy Duty |
| Duty Cycle | Heavy Duty |
| Exhaust Location | Rear |
| Exhaust Type | Front |
| Features | Gearless For Reduced Maintenance And Downtime |
| Free Speed | 15000 RPM |
| Grinder Orientation | Straight |
| Grinder Type | Straight |
| Handle Dia. | 1.7" |
| Handle Material | Composite |
| Horsepower | 0.7 hp |
| Hose Inside Dia. | 3/8" |
| Housing Material | Composite |
| Hp | 0.7 hp , 7/10 hp |
|---|---|
| Includes | 1/4" Collet Insert Mfr. No. 50013, 3/8" Collet Insert Mfr. No. 50014, 6Mm Collet Insert Mfr. No. 50016, 8Mm Collet Insert Mfr. No. 50039 |
| Kit Contents | (1) Bare Tool |
| Max. Air Flow | 23 SCFM |
| Max. Rpm | 15000 RPM |
| Max. Speed | 25000 RPM |
| Min. Hose Size | 3/8" |
| Minimum Speed | 15000 RPM |
| Number Of Speed Settings | 1 |
| Orientation | Straight |
| Overall Length | 8" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Safety Stop Mechanisms | Safety-Lock Throttle Lever |
| Sound Level | 83 dBA |
| Switch Type | Lever |
| Tether Style | Not Tether Capable |
| Throttle | Lever |
| Tool Height | 1 7/8" |
| Tool Length | 7" |
| Tool Style | Straight Line |
| Tool Weight | 2.1 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | No |
| Wattage | 522 W |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| standard | CE CERTIFIED, EAC CERTIFIED |
| Height (cm) | 10.8 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 16.51 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.269 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)