-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drive Wheel |
|---|---|
| Compatible With Series | Dynafile |
| Fits Brand | Dynabrade |
| For Use With | 40381 |
| For Use With Mfr. Model Number | 40320, 40326, 40330, 40335 , 40381 |
|---|---|
| Product Type | Rubber Drive Wheel |
| Quantity Per Box | 1 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.62 |
| HS Code | 8467920090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)