DYNABRADE 15013 Abrasive Belt Tool General 0.4 13 Inch Length

Item: AF7BNC
Model: 15013
Cross Ref: 20UC95
12 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,123.29
10% off
$1,010.96 /unit (ex. VAT)
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
Item Abrasive Belt Tool
Abrasive Length 300 mm
Abrasive Width 6 mm to 13 mm
Air Consumption 21 CFM
Air Inlet Size 1/4"
Air Inlet Type NPT
Air Pressure 90 psig
Arm Rotation 360°
Arm Type Pivoting
Average Cfm @ 15 Sec. Run Time 3 CFM
Belt Length 13"
Belt Size 13"
Belt Width 1/2"
Cfm @ Full Load 3 CFM
Duty Heavy
Exhaust Location Rear
Exhaust Type Dual Front, Rear , Rear
Features Belt Guard Detaches For Abrasive Change, Ergonomic 7° Offset Design
Free Speed 25000 RPM
Grip Type Straight
Handle Material Rubber
Horsepower 0.4 hp
Hose Inside Dia. 1/4"
Housing Material Aluminum
Hp 0.4 hp , 2/5 hp
Includes Contact Arm, Drive Wheel, Long Abrasive Belts
Max. Air Flow 21 SCFM
Max. Belt Speed 4890 SFPM
Max. Rpm 25000 RPM
Max. Sfpm 4890 SFPM
Max. Sm/min 1490.472
Min. Hose Size 1/4"
Overall Length 12"
Product Type Air-Powered Belt Sander
Required Pressure 90 psi
Sound Level 83 dBA
Speed Settings Fixed
Standards Ce, Eac
Throttle Lever With Safety Lock
Tool Height 3.9"
Tool Length 12.1"
Tool Series DYNAFILE, DYNAFILE III Series
Tool Style 7 Degree Offset
Tool Weight 1.7 lbs.
Tool Width 5 1/2"
Vacuum Type Non Vacuum
Variable Speed No
Wattage 298 W

Product Details

Dynabrade 15013 abrasive belt tool is ideal for sanding, deburring, finishing and grinding right-angled welds in narrow openings. It is used with wood, glass, rubber, stone, metal and composites.

Shipping Information

Height (cm) 6.35
Length (cm) 40.64
Width (cm) 13.97
HS Code 8467290010
Country Of Origin US
Weight (kg) 1.026

Features

  • Dynabrade 15013 abrasive belt tool features an aluminium housing to withstand extreme temperatures and resist corrosion.
  • It is equipped with a rubber tool grip having a 7-degree offset for comfortable and fatigue-free operation over time by the user.
  • This general-duty tool has an additional exhaust and rear muffling for easy cleaning, cooling and minimising noise.
  • It further features a safety-lock throttle lever & swivelling belt guard to ensure work environment safety by preventing accidental tool startup.

Compatible Accessories

  • Dynabrade 15034 Offset Contact Arm: It is an alternative to the standard contact arm for grinding from slack polishing and contact wheel.
  • Dynabrade 96541 Motor Tune-Up Kit: This kit is suitable for maintaining and repairing the motor to run smoothly and efficiently.
  • Dynabrade 95675 Mega Flow Plug: It is ideal for increasing airflow and preventing the starving of the air tool.
  • Dynabrade 94300 Dynaswivel: This swivel allows the air hose to come straight to the floor by swivelling 360 degrees.
  • Dynabrade 95821& 95842 Air lubes: They minimise resistance to ensure smooth functioning.

Frequently Asked Questions

What is the use of swivelling belt guard in the abrasive tool?

  • The swivelling belt guard is used for quick and easy belt exchange by pulling up the cover and swinging out of the way.
  • It does not allow the loosening of the pivot screw to move the guard.

What is the average flow rate of this belt tool?

The average flow rate is 3 cfm at 15 seconds of continuous run time.

How can we install Dynabrade 15013 abrasive belt?

  • Use a closed loop air system and filter-regulator-lubricator to ensure long service life.
  • Each tool needs a unique hose that connects to an air supply FRL.
  • To lessen contamination entering the tool, quick disconnects are available at the FRL.
  • Attach all fittings and hose assemblies firmly.
  • To reduce the risk of misuse brought on by dirty air, moist air or inadequate lubrication, all Dynabrade rotary vane air tools should be used with an FRL.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site