-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Industrial Thermowell |
|---|---|
| Application | Boilers, Building Automation, Chemical Industry Or Process Technology, Chill Water Lines |
| Bore Dia. | 1/4" |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Food Safe | No |
| For Stem Diameter | 1/2" |
| For Stem Length | 9" |
| For Thermometer Thread Connection | 1/4" NPT |
| For Thermometer Thread Size | 1/4" |
| For Thermometer Thread Type | NPT |
| Grade | 304 |
| Includes Cap And Chain | No |
| Includes Lagging | Yes |
| Insert Length | 9" |
| Insertion Length | 9" |
|---|---|
| Internal Thread Size | 1/4" |
| Material | Stainless Steel |
| Max. Operating Pressure | 3700 psi |
| Max. Pressure | 5500 psi |
| Max. Temp. | 1200°F |
| Nsf Rated | No |
| Process Connection | 1/4" MNPT |
| Process Connection Size | 1/2" |
| Shank Type | Straight |
| Stem Length | 9" |
| Thermowell Type | Threaded |
| Thread Gender | Male |
| Thread Size | 1/4" |
| Thread Type | NPT |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 3.3 |
| HS Code | 9025900000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)