-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Sight Flow Indicator with Impeller |
|---|---|
| Body Material | Stainless Steel |
| Depth | 2 1/4" |
| Flow Direction | Horizontal Left, Horizontal Right, Vertical Down, Vertical Up |
| For Media Type | Gear Lube, Glycol, Hydraulic Oils, Motor Oils, Non-Corrosive Fluids, Non-Corrosive Gases, Water |
| Grade | Grade 316 |
| Height | 2 1/8" |
| Impeller Material | Stainless Steel |
| Indicator Type | Rotor |
| Length | 3.1" |
| Lens Material | Tempered Glass |
| Max. Pressure | 125 psi |
|---|---|
| Number Of Windows | 2 |
| Overall Width | 2.3" |
| Pipe Size | 3/8" |
| Seal Material | Buna N, Fiber |
| Sight Dia. | 1.656" |
| Sight Diameter | 1.7" |
| Sight Material | Tempered Glass |
| Temp. Limit (deg. F) | 200°F |
| Temp. Range | +32°F to +200°F |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 8.64 |
| HS Code | 9026106000 |
|---|---|
| Weight (kg) | 0.6345 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)