DWYER INSTRUMENTS RHP-3O1A Humidity/temperature Transducer, -40 To 140 Deg F

Item: AE8ETP
Model: RHP-3O1A
Cross Ref: 6CTH5
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$255.79
10% off
$230.21 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 19.05
Length (cm) 6.6
Width (cm) 13.46
HS Code 9025801000
Country Of Origin US
Weight (kg) 0.3375

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site