-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Humidity Transducer |
|---|---|
| Built-in Sensor | Yes |
| Calibration Certificate | NIST |
| Compensated Temperature Range | -4°F to +140°F |
| Electrical Connection | Terminal Board |
| Electrical Connections | Screw Terminals |
| Enclosure Color | Gray |
| Enclosure Material | Polycarbonate |
| For Use With | A 449, Scd Ps |
| Humidity Accuracy | -2% to +2% |
| Hysteresis | -1% to +1% |
| Includes Display | No |
| Manufacturers Warranty Length | 1 yr. |
| Maximum Operating Temperature | 140°F |
| Minimum Operating Temperature | -40°F |
| Mounting | Wall Mount |
| Mounting Type | Wall |
| Nist Traceable Certificate | No |
| Output | 0-10V DC/0-5V DC/4-20 mA |
|---|---|
| Output Voltage | 0-10V DC |
| Overall Height | 4.48" |
| Overall Length | 1.41" |
| Overall Width | 3.41" |
| Power Required | 15-35V DC/15-29V AC |
| Power Source | _15-35V DC, 15-29V AC |
| Power Type | Electrical |
| Relative Humidity Range | 0% rh to 100% rh |
| Relative Humidity/dew Point Output | 0-10/0-5V DC |
| Repeatability | +/-0.1% |
| Response Time | 15 sec. |
| Rh Sensor | Capacitive |
| Sensor Type | RTD, Thermistor |
| Series | RHP-W Series |
| Storage Temperature Range | -40°F to +176°F |
| Temperature Output | 0-10V/0-5V DC |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 14.73 |
| Width (cm) | 5.59 |
| HS Code | 9025801000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)