-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Adjustable Set Points | No |
| Application | OEM Applications, Process Industries |
| Auto Shutoff | Yes |
| Auto-shutoff Time | 20 min. |
| Backlit Screen | No |
| Basic Gauge Case Material | Plastic |
| Battery Included | Yes |
| Battery Type | 9V Battery |
| Blowout Safety Back | No |
| Calibration Certificate | No |
| Calibration Certificate Included | No |
| Case Color | Red |
| Case Depth | 1 13/25" |
| Case Dia. | 2.62" |
| Case Material | Plastic |
| Case Shape | Round |
| Compatible Process Media | Air And Compatible Gases |
| Connection Location | Bottom |
| Connection Size | 1/4" |
| Connection Type | NPT |
| Dial Size | 2.62" x 1.52" |
| Digit Height | 0.425" |
| Digital Gauge Display Units | Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig |
| Digital Pressure And Vacuum Gauge Type | Digital Pressure Gauge |
| Display Range | 0 psi to 30 psi |
| Display Resolution | 0.01 psi |
| Display Screen Type | LCD |
| Display Type | LCD |
| Display Units | Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psig |
| Gauge Accuracy Grade | Not Graded |
| Gauge Application | For Dry Air & Gases |
| Gauge Case Material | ABS |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Nominal Dial Size | 2 1/2" |
| Gauge Primary Range Units | Psi |
| Gauge Wetted Parts | Stainless Steel, Silicon |
| Grade | Grade 316L |
| Hazardous Location Rating | Not Rated |
| Housing Material | ABS |
|---|---|
| Includes | Instructions |
| Includes Mounting Hardware | No |
| Includes Rubber Boot | No |
| Ip Rating, Nema Rating | Not Rated |
| Languages | English |
| Low-battery Indicator | Yes |
| Manufacturer Warranty Length | 1 yr. |
| Memory Storage | No |
| Mounting Hardware Included | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 2 1/2" |
| Non-sparking | No |
| Number Of Digits | 4 |
| Operating Temp. Range | +30°F to +120°F |
| Panel-mountable | No |
| Peak Hold | No |
| Power Source | Battery |
| Powered By | 9V Battery |
| Pressure Gauge Type | Industrial Pressure Gauge |
| Pressure Range | 0 psi to 30 psi |
| Pressure Range Type | Pressure |
| Pressure Rating | 0 psi to 30 psi |
| Primary Display Range | 0 to 30 |
| Primary Display Units | Psi |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Process Temperature Range | 30°F to 120°F |
| Range | 0 psi to 30 psi |
| Resolution | 0.01 psi |
| Sensor Material | Silicone |
| Series | DPGA Series |
| Socket Material | 316L Stainless Steel |
| Temp. Error | 0.05% |
| Weatherproof | No |
| Wetted Material | Stainless Steel, Silicon |
| Wetted Parts Material | 316L Stainless Steel, Silicon |
| Standards | CE CERTIFIED, ROHS, RUSSIAN GOST CERTIFICATION |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 7.11 |
| Width (cm) | 11.18 |
| HS Code | 9026204000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)