-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Pressure Gage |
|---|---|
| Accuracy | ±0.25% of Full Scale |
| Cable Length | 3 ft. |
| Calibration Certificate | No |
| Case Color | Black |
| Case Material | Aluminum |
| Connection Size | 1/4" |
| Connection Type | NPT |
| Digital Display Characteristics | 4 Digit LCD |
| Digital Gauge Accuracy | -0.25% to +0.25% |
| Digital Gauge Display Units | Bar, Cm Wc, Ft Seawater, Ft Wc, In Hg, In Wc, Kg/Sq Cm, Kpa, Mbar, Mm Hg, Oz./Sq. In., Psi |
| Display | LCD |
| Display Digits | 4 Digits |
| Display Units | Bar, Cm Wc, Ft Wc, In Hg, In Wc, Kg/Cm2, Kpa, Mbar, Mm Hg, Oz/In², Psig |
| Features | Auto Zero, Backlight, Conversion Of The Pressure Units, Peak And Valley, Two Alarm Set Points |
| For Use With Media Type | Liquids, Non-Combustible Compatible Gases |
| Gauge Case Material | Aluminum |
| Gauge Connection Location | Bottom |
| Gauge Connection Size | 1/4" |
| Gauge Nominal Dial Size | 3" |
| Gauge Primary Range Units | Psi |
| Gauge Process Connection Gender | Male |
| Gauge Process Connection Location | Bottom |
| Gauge Process Connection Size | 1/4" |
| Gauge Process Connection Type | MNPT |
| Grade | Grade 316L |
| Height | 3 5/8" |
| Housing Material | Aluminum |
| Includes | Instructions |
| Ip Rating | IP66 |
| Ip/nema Rating | IP66, NEMA 4X |
| Length | 1 5/8" |
| Loop Resistance | 600 ohms |
|---|---|
| Manufacturers Warranty Length | 1 yr. |
| Material | Stainless Steel |
| Maximum Operating Temperature | 158°F |
| Maximum Pressure | 100 psi |
| Minimum Operating Temperature | 32°F |
| Minimum Pressure | 0 psi |
| Nema Rating | NEMA 4X |
| Nist Traceable Certificate | No |
| Nominal Dial Size | 3" |
| Number Of Display Digits | 4 |
| Number Of Wires | 5, 6 |
| Output | 4-20 mA |
| Output Amps | 4-20 mA |
| Power Consumption | 0.8 W |
| Power Required | 12-24V DC/12-24V AC |
| Power Source | _12-24V DC, 12-24V AC |
| Pressure Gauge Type | Industrial Pressure Gauge With Transmitter |
| Pressure Range | 0 psi to 100 psi |
| Pressure Range Type | Pressure |
| Process Connection | 1/4" MNPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Range | 0 psi to 100 psi |
| Series | DPG-200 Series |
| Socket Material | 316L Stainless Steel |
| Standards | NEMA 4X |
| Switch Type | 2 Spdt Form C Contacts |
| Temp. Range | 0°F to +158°F |
| Type Of Pressure | Gauge |
| Wetted Material Grade | Grade 316L , Stainless Steel |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 14.48 |
| Width (cm) | 14.99 |
| HS Code | 9032200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)