-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Differential Pressure Gauge |
|---|---|
| Accuracy | -1% to +1% |
| Accuracy Details | +/-1% Fs, +/-2% Fs For Ranges 1 In. Wc. And Below |
| Accuracy Grade | Not Graded |
| Ambient Operating Temperature Range | 0°F to 140°F |
| Ambient Temp. Range | +32°F to +122°F |
| Application | Filtration |
| Auto Shutoff | No |
| Backlit Screen | No |
| Bar Graph | No |
| Basic Gauge Case Material | Plastic |
| Battery Included | Yes |
| Battery Run Time | 150 hrs., 9 Months |
| Battery Type | 9V Battery |
| Blowout Safety Back | No |
| Bolt Circle Dia. | 5.531" |
| Case Color | Light Gray |
| Case Depth | 2.33" |
| Case Dia. | 5" |
| Case Material | Glass Filled Plastic |
| Case Shape | Round |
| Compatible Process Media | Air, Compatible Gases |
| Connection Location | Back |
| Current Consumption | 5 mA |
| Data Update Frequency | 1 sec., 10 min. |
| Dial Size | 5" |
| Differential Gauge Connection Size | 1/8" |
| Differential Gauge Connection Type | Smooth Barb |
| Digit Height | 3/5" |
| Digital Differential Pressure Gauge Type | Digital Differential Pressure Gauge |
| Display Digits | 4 Digits |
| Display Screen Type | LCD |
| Display Type | LCD |
| Display Units | in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi |
| Features | Differential Measurement |
| Flange Dia. | 5 1/8" |
| Flange Diameter | 5.125" |
| For Panel Cut-out Size | 4.562" |
| Gauge Connection Location | Back |
|---|---|
| Gauge Nominal Dial Size | 5" |
| Hazardous Location Rating | Not Rated |
| Housing Material | Glass Filled Plastic |
| Includes Mounting Hardware | Yes |
| Ip/nema Rating | NEMA 4X |
| Languages | English |
| Line Power Voltage | 24V DC |
| Low-battery Indicator | No |
| Manufacturer Warranty Length | 1 yr. |
| Max. Current | 5 mA |
| Mounting Hardware Included | Flange |
| Mounting Orientation | Upright Only |
| Nominal Dial Size | 5" |
| Non-sparking | No |
| Number Of Digits | 4 |
| Number Of Display Digits | 4 |
| Number Of Display Lines | Adjustable |
| Operating Temp. Range | 0°F to +140°F |
| Over-pressure Limit | 100% |
| Panel Mount Characteristics | (1) 5-17/32 Dia Holes On Bolt Circle |
| Panel-mountable | Yes |
| Peak Hold | Yes |
| Power Source | _9V DC Battery, 9-24V DC Line-Power |
| Powered By | 9V Battery Or 9 To 24V DC |
| Pressure Gauge Type | Digital Differential Pressure Gauge |
| Pressure Rating | 0 in. wc to 25 in. wc |
| Primary Display Range | 0 in. wc to 25 in. wc |
| Process Connection Location | Back |
| Process Connection Size | 1/8" |
| Process Connection Type | Tubing |
| Range | 0 in. wc to 25 in. wc |
| Resolution | Dependent On Display Units Selected |
| Series | DIGIMAG DM-1000 Series |
| Socket Material | Glass Filled Plastic |
| Standards | Ce Certified |
| Temp. Range | 0°F to +140°F |
| Tube Inside Dia. | 1/8" |
| Height (cm) | 19.3 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 17.27 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)