-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Digital Panel Meter |
|---|---|
| Ac Supply Voltage | 100-240V AC |
| Ac Voltage Input | 100-240V AC |
| Ac Voltage Supply Max. | 240V AC |
| Ac Voltage Supply Min. | 100V AC |
| Accuracy | +/-0.5% |
| Connector Type | Compression Fitting |
| Current Display - Maximum | 20 mA |
| Current Display - Minimum | 4 mA |
| Cutout Din Size | 1/8" |
| Cutout Height | 1 49/64" |
| Cutout Width | 3 5/8" |
| Dc Supply Voltage | 132-240V DC |
| Dc Voltage Input Signal | 132-240V DC |
| Dc Voltage Supply Max. | 240V DC |
| Dc Voltage Supply Min. | 132V DC |
| Depth | 4 1/2" |
| Digit Height - Max. | 0.4" |
| Digital Display Screen Color | Black |
| Display Digits | 4 |
| Display Height | 2/5" |
| Display Span | 9999 |
| Display Span - Max. | 9999 |
| Display Type | LCD |
| Electrical Connection | Screw Terminals |
| Electrical Rating | 8A @ 240V AC |
| Fits | 1/8 DIN |
| For Barbed Inside Dia. | 0.188" |
| Function Type | Differential Pressure Controller |
| Housing Material | ABS |
|---|---|
| Includes | Instructions |
| Input Range | 0 in. wc to 5 in. wc |
| Input Signal | 4-20 mA |
| Interface | Rs-485, Usb |
| Ip Rating | IP66 |
| Min. Voltage | 24V DC |
| Mounting Orientation | Horizontal Plane |
| Mounting Type | Clip |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Display Digits | 4 |
| Overall Depth | 5.4" |
| Overall Height | 7.9" |
| Overall Width | 5 1/5" |
| Pressure Display - Maximum | 5 in. wc |
| Pressure Display - Minimum | 0 in. wc |
| Pressure Input | 0 in. wc to 5 in. wc |
| Pressure Range | 0 in. wc to 5 in. wc |
| Range Type | Standard Range |
| Relay Ac Contact Rating | 8A @ 240V AC Resistive |
| Relay Contact Form | (2) SPDT |
| Response Time | 250 ms |
| Series | DH Series |
| Supply Voltage | 100-240V AC |
| Temp. Range | +32°F to +170°F |
| Terminal Connection Type | Screw Clamp |
| Tube Outside Dia. | 1/4" |
| Type | Pressure |
The Dwyer DH Digihelic® Series differential pressure controller is a 3-in-1 instrument possessing a digital display gauge, control relay switches, and a transmitter with current output. The DH Digihelic® Series is the ideal instrument for pressure, velocity and flow applications, achieving a 0.5% full scale accuracy on ranges from 5 to 100 in W.C.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 13.72 |
| HS Code | 9032896050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4725 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)