-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Clip On Dial Thermometer |
|---|---|
| Accuracy | -2% to +2% |
| Application | Food Production, Food Service |
| Case Type | Hermetically Sealed |
| Connection Location | Back |
| Construction | 300 Stainless Steel Housing With Glass Lens |
| Dial Diameter | 1 3/4" |
| Dial Size | 1 3/4" |
| Food Safe | Yes |
| For Wall Thickness | 1/8" |
| Glow-in-the-dark | No |
| Grade | Grade 300, Grade 304 |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lens Material | Glass |
| Long Reach | No |
|---|---|
| Maximum Temperature °f | 400°F |
| Minimum Temperature °f | 50°F |
| Nsf Rated | No |
| Resolution | 2° |
| Scale | Fahrenheit |
| Scale Type | Dial |
| Sensing Element | Bimetal |
| Stem Dia. | 1/4" |
| Stem Material | Stainless Steel |
| Temp. Range | +50° to +400° |
| Temperature Graduations | 5°F |
| Temperature Range | 50°F to 400°F |
| Wetted Materials | Stainless Steel |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 4.32 |
| Width (cm) | 4.57 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)