-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Min/Max Dial Thermometer |
|---|---|
| Accuracy | -2% to +2% |
| Application | Oven Monitoring, Refrigerators |
| Case | Hermetically Sealed |
| Case Features | Hermetically Sealed |
| Case Material | Stainless Steel |
| Case Type | Hermetically Sealed |
| Connection Location | Back |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Construction | 300 Stainless Steel Housing With 304 Stainless Steel Stem And Glass Lens |
| Corrosion Resistance | No |
| Dial Diameter | 3" |
| Dial Size | 3" |
| Function | Min/Max Indicating |
| Glow-in-the-dark | No |
| Grade | Grade 300, Grade 304 |
| Graduations | 2°F, 2°C |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lead Free | No |
| Lens Material | Glass |
| Long Reach | No |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Temperature °c | 398.9°C |
|---|---|
| Maximum Temperature °f | 750°F |
| Minimum Temperature | 65.5°C |
| Minimum Temperature °f | 150°F |
| Process Connection | 1/2" |
| Process Connection Type | NPT |
| Resolution | 2° |
| Scale | Celsius, Fahrenheit |
| Scale Type | Dial |
| Sensing Element | Bimetal |
| Shatterproof | No |
| Stem Dia. | 1/2" , 1/4" |
| Stem Length | 2 1/2" |
| Stem Material | Stainless Steel |
| Temp. Range | +150° to +750° , +65° to +400° |
| Temperature Range | 150°F to 750°F |
| Thermometer Type | Min, Max Reading Dial Thermometer |
| Thread Gender | Male |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Vibration Resistant | No |
| Wetted Materials | Stainless Steel |
| Window Material | Glass |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 8.89 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)