-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Filter Adapter Kit |
|---|---|
| Accessory Type | Air Filter Adapter Kit |
| Compatible Brand And Series | Dwyer Magnehelic 2000 |
| Connection Size | 1/4" |
| Features | Adapts Any Standard Magnehelic Gauge For Use As An Air Filter Gauge |
| For Use With | Dwyer Magnehelic Differential Pressure Gauges |
| Includes | (2) 5 ft. (1.5 M) Lengths Of 1/4" Aluminum Tubing, (2) Molded Plastic Vent Valves, (2) Static Pressure Tips, Aluminum Surface Mounting Bracket With Screws |
|---|---|
| Material | Aluminum, Plastic |
| Tube I.d. | 1/4" |
| Tube Length | 5 ft. |
| Tube Material | Aluminum |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 23.37 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)