-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Portable Adapter Kit |
|---|---|
| Case Material | Plastic |
| Features | Dwyer Megahelic Gauges |
| For Use With | Magnehelic (R) Gages |
|---|---|
| Tube I.d. | 3/16" |
| Tube Length | 9 ft. |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 18.8 |
| Width (cm) | 9.65 |
| HS Code | 9026906000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)