-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Manometer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Air Velocity Accuracy | +/-0.5% of Full Scale |
| Alarm | No |
| Application | Natural Gas, Air |
| Auto Power Off | Yes |
| Batteries Required | Yes |
| Battery Type | 9V |
| Calibration Certificate Included | No |
| Compatible With Product Type | Boilers, HVAC Systems |
| Connections | 1/8" Hose Barb, 3/16" Hose Barb |
| Data Hold | Yes |
| Data Storage | Yes |
| Digital Display Features | 4 Digit LED |
| Display Digits | 4 Digits |
| Display Units | In Wc |
| For Use With | Air, Compatible Combustible Gases |
| Housing Height | 5 7/8" |
| Housing Length | 2.812" |
| Housing Material | Aluminum |
| Includes | (2) 9 ft. Lengths 3/16" Id Rubber Tubing, (2) A-303 Static Pressure Tips With Magnetic Mounting, A-397 Step Drill For 3/16 In-1/2" Holes" 1/16" Increments, A-532 Av Slide Chart, Fitted Polyethylene Case, Model 166-6-Cf, 6" Ss Pitot Tube With Integral Compression Fitting |
| Intrinsically Safe Safety Rating | Class I DIV. 2 Group A, B, C, D |
| Low Battery Indicator | Yes |
| Manometer Type | Intrinsically Safe Air Velocity Kit |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Operating Pressure | 10 psi |
| Max. Pressure | 10 psig |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure | 40 in. wc |
| Minimum Operating Temperature | 0°F |
| Minimum Pressure | 0 in. wc |
| Operating Pressure Range | 0 in. wc to 40 in. wc |
| Operating Range | 0 in. wc to 40 in. wc |
| Operating Temp. Range | 0°F to +140°F |
| Overall Height | 6 1/2" |
| Overall Length | 0.906" |
| Overall Width | 2.812" |
| Pressure Accuracy | ±0.5% Of Full Scale |
| Pressure Range | 0 in. wc to 40 in. wc |
| Pressure Resolution | 0.01 in. wc |
| Pressure Units | In Wc |
| Process Connection Size | 1/8", 3/16" |
| Process Connection Type | Hose Barb |
| Resolution | 0.01 in. wc |
| Series | 475 Series |
| Standards And Approvals | CE, FM |
| Storage Temperature Range | -4°F to +176°F |
| Type | Digital |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 37.85 |
| Width (cm) | 31.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.395 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)