-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Digital Manometer |
|---|---|
| Accuracy | -0.5% to +0.5% |
| Auto Power Off | Yes |
| Batteries Required | Yes |
| Battery Type | 9V |
| Connection Size | 1/8", 3/16" |
| Connection Type | Hose Barb |
| Connections | 1/8" Hose Barb, 3/16" Hose Barb |
| Digital Display Features | 4 Digit LED |
| Display Digits | 4 Digits |
| Display Type | LCD |
| For Tubing Diameter | 1/8", 3/16" |
| For Use With | Air |
| Housing Height | 5 7/8" |
| Housing Length | 2.812" |
| Housing Material | Aluminum |
| Intrinsically Safe | Yes |
| Intrinsically Safe Safety Rating | Class I DIV. 2 Group A, B, C, D |
| Length | 0.906" |
| Low-battery Indicator | Yes |
| Manometer Type | Intrinsically Safe Manometer Unit |
| Manufacturers Warranty Length | 1 yr. |
| Max. Operating Pressure | 10 psi |
| Max. Pressure | 10 psig |
| Maximum Operating Temperature | 140°F |
| Maximum Pressure | 20 in. wc |
|---|---|
| Minimum Operating Temperature | 0°F |
| Minimum Pressure | 0 in. wc |
| Nist Traceable Certificate | No |
| Number Of Connections | 2 |
| Number Of Pressures Measured | 1, 2 |
| Operating Pressure Range | 0 in. wc to 20 in. wc |
| Operating Range | 0 kPa to 5 kPa |
| Operating Temp. Range | 0°F to +140°F |
| Overall Height | 6 1/2" |
| Overall Length | 0.906" |
| Overall Width | 2.812" |
| Pressure Accuracy | -0.5% to +0.5% |
| Pressure Range | 0 in. wc to 20 in. wc |
| Pressure Resolution | 0.01 in. wc |
| Pressure Type | Differential, Negative, Positive |
| Pressure Units | In Wc |
| Process Connection Size | 1/8", 3/16" |
| Process Connection Type | Hose Barb |
| Resolution | 0.01 in. wc |
| Series | 475 Series |
| Storage Temperature Range | -4°F to +176°F |
| Type | Intrinsically Safe Manometer Unit |
| Zero Button | Yes |
| standard | CLASS I, DIV 1, GROUP A, B, C, D, T4 |
Dwyer 475-1-FM handheld manometer is suitable for air & gas differential pressure measurement in boilers, combustion equipment and HVAC system operations. It measures positive, negative or differential pressures of air and natural gases.
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 9026208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3285 |

The most common fluids are alcohol, water and mercury.
Because of its low density, alcohol allows for a longer column than other fluids in manometers. It also gives the inclined tube a proper meniscus.
Manometers are used to measure pressure which is defined as the force produced by a gas or liquid per unit of surface area due to the effects of gravity on the weight of that gas or liquid.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)