-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Flow Switch |
|---|---|
| Accuracy | -3% to +3% |
| Application | Air Flow Control, Clogged Or Dirty Filter Detection, Frost And Ice Detection |
| Contact Form | SPDT |
| Electrical Connection | 3 Screw Type, Common, Normally Open, Normally Closed |
| Electrical Connection Type | Screw Terminals |
| Electrical Rating | 1/4 Hp @ 250V AC, 60 Hz, 15A @ 120 to 480V AC, 60 Hz, Resistive 1/8 Hp @ 125V AC |
| Enclosure Rating | EXP, GP, WP |
| For Pressure Type | Differential |
| Maximum Operating Temperature | 180°F |
| Maximum Pressure Rating | 45 in. wc |
| Minimum Operating Temperature | -30°F |
| Mounting Hole Center To Center Distance | 6 13/16" |
| Mounting Hole Diameter | 3/16" |
| Mounting Orientation | Vertical |
| Number Of Switches | 1 |
| Operating Temp. Range | -30°F to +180°F |
|---|---|
| Overall Depth | 1 5/8" |
| Overall Height | 3" |
| Overall Width | 2 3/8" |
| Power Requirement | 15A At 120-480V AC |
| Pressure Range | 0.15 in. wc to 0.5 in. wc |
| Pressure Set Point | 0.15 in. wc to 0.5 in. wc |
| Product Type | Differential Pressure Switch |
| Sample Line Connection Size | 1/8" |
| Sample Line Connection Type | NPT |
| Sample Line Connector Type | NPT |
| Switch Voltage | 120-480/125/250v ac |
| Switching Differential | 0.15 in. wc |
| Type Of Set Point | Adjustable |
| Standards | CE LISTED, CSA, FM, UL LISTED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 4.13 |
| Width (cm) | 6.03 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0446 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)