-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Brake Winch |
|---|---|
| 1st Layer Load Capacity | 3500 lbs. |
| Body Finish | Zinc Plated |
| Body Material | Steel |
| Body Type | Enclosed Gears |
| Brake | Brake Included |
| Clutch | No Clutch |
| Color | Black, Silver |
| Compatible Line | Steel Cable |
| Control Type | Manual Handle |
| Drum Capacity For 1/4 In. Cable | 66 ft. |
| Drum Capacity For 5/16 In. Cable | 44 ft. |
| Drum Capacity For 7/32 In. Cable | 92 ft. |
| Drum Capacity Per Line Diameter | 44 ft. per 5/16", 66 ft. per 1/4", 92 ft. per 7/32 in |
| Frame Color | Silver |
| Fully Wound Load Capacity | 3500 lbs. |
|---|---|
| Gear Ratio | 18.7:1 |
| Gear Type | Spur |
| Handle Attachment Type | Permanent |
| Handle Length | 12" |
| Maximum Cable Diameter | 3/8" |
| Maximum Cable Length | 32 ft. |
| Mfr. Warranty Length | 5 yrs. Limited |
| Number Of Gear Settings | 1 |
| Operation | Lifting And Pulling, Pulling |
| Overall Height | 7 5/16" |
| Overall Length | 11 1/2" |
| Overall Width | 9 19/32" |
| Standards | ASAE S361.3 |
| Height (cm) | 18.8 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 23.11 |
| HS Code | 8425390100 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.4515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)