-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cabinet |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Base Type | Frame |
| Bin Color | Yellow |
| Bin Depth | 5", 11", 15" |
| Bin Material | Polypropylene |
| Bin Style | Combination Drawer |
| Bin Width | 4", 6", 8" |
| Bins Per Cabinet | 16 |
| Bins Per Door | 36 |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Handle Style | Swing |
| Cabinet Locking Mechanism | Keyed |
| Cabinet Material | Steel |
| Cabinet Shelf Capacity | 900 lbs. |
| Cabinet Shelf W X D | 35 1/2" x 16 3/8" |
| Cabinet Storage Components | Bins, Drawers, Shelves |
| Cabinet Strength Rating | Heavy Duty |
| Color | Gray |
| Door Shelf W X D | 12" x 4" |
| Door Type | Flush |
| Drawer Capacity | 250 lbs. |
| Drawer Depth | 14 3/4" |
| Drawer Height | 2", 4", 5" |
| Drawer Load Rating | 250 lbs. |
| Drawer Width | 28 7/8" |
| Duty Rating | Extra Heavy Duty |
|---|---|
| Frame Assembled | Assembled |
| Gauge | 14 ga. |
| Item - Bin Cabinets | Bin Cabinet |
| Load Capacity Per Shelf | 1250 lbs. |
| Locking Cabinet | Yes |
| Material | Welded Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Number Of Bins | 52 |
| Number Of Cabinet Bins | 16 |
| Number Of Cabinet Shelves | 1 |
| Number Of Door Bins | 36 |
| Number Of Door Shelves | 12 |
| Number Of Drawers | 4 |
| Overall Depth | 24" |
| Overall Height | 72" |
| Overall Width | 36" |
| Panel Thickness | 14 ga. |
| Shelf Adjustability | Adjustable |
| Total No. Of Shelves | 13 |
| Total Number Of Bins | 52 |
| Total Number Of Door Bins | 36 |
| Total Number Of Drawers | 4 |
| Vertical Shelf Clearance | Not Applicable |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 91.77 |
| Width (cm) | 62.38 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 206.532 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)