-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heavy-Duty Enclosed Shelving |
|---|---|
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Bin Color | Red |
| Bin Depth | 11", 15" |
| Bin Height | 7" |
| Bin Hxwxd | (12) 5" x 6" x 11" (12) 7" x 8" x 15" (6) 7" x 16" x 15" |
| Bin Material | Polypropylene |
| Bin Style | Hook-On-Bins |
| Bin Type | Polypropylene |
| Bin Width | 6", 8", 16" |
| Bins Per Cabinet | 30 |
| Bins Per Door | 0 |
| Cabinet Strength Rating | Heavy Duty |
| Color | Gray |
| Duty Rating | Heavy Duty |
| Finish | Powder Coat |
| Frame Color | Gray |
| Frame Material | Steel |
| Includes | Bins |
| Includes Bins | Yes |
| Item - Bin Cabinets | Bin Cabinet |
| Load Capacity | 1530 lbs. |
|---|---|
| Load Capacity Per Shelf | Not Applicable |
| Locking Cabinet | No |
| Material | Steel |
| Material - Cabinets | Steel |
| Method Of Construction | Welded |
| Mobile/stationary | Stationary |
| Mobility | Stationary |
| Mounting Hardware | No |
| Mounting Hardware Required | No |
| Number Of Bins | 30 |
| Number Of Cabinet Shelves | 0 |
| Number Of Door Shelves | 0 |
| Number Of Shelves | 1 |
| Number Of Usable Sides | 1 |
| Overall Depth | 18" |
| Overall Height | 72" |
| Overall Width | 36" |
| Overall Wxdxh | 36" x 18" x 72" |
| Total No. Of Shelves | 0 |
| Total Number Of Door Bins | 0 |
| Total Number Of Drawers | 0 |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 46.51 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 131.643 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)