-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bin Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Audit Trail Storage | 1500 Maximum Records |
| Base Type | Legs |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Door Handle Type | Swing |
| Door Type | Solid |
| Duty Rating | Extra Heavy Duty |
| Finish | Powder Coat |
| For Use Outdoors | No |
| Handle | Single |
| Includes | Software |
| Leg Height | 6" |
| Leg Thickness | 0.19" |
| Load Capacity Per Shelf | 1650 lbs. |
|---|---|
| Lock Type | Electronic Keypad, Card Reader |
| Locking Points | 3 |
| Material | Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 78" |
| Overall Width | 60" |
| Panel Thickness | 14 ga. |
| Shelf Capacity | 1650 lbs. |
| Shelf Depth | 20 7/8" |
| Shelf Width | 58" |
| Shelf Wxd | 57 15/16" x 20 7/8" |
| Strength Rating | Heavy |
| Total Number Of Drawers | 0 |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 152.73 |
| Width (cm) | 60.96 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 288.549 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)