-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Shelf Cabinet |
|---|---|
| Adjustable Shelves | Adjustable |
| Assembled | Assembled |
| Assembled/unassembled | Assembled |
| Assembly | Welded |
| Audit Trail Storage | Not Available |
| Base Type | Frame |
| Cabinet Color | Gray |
| Cabinet Finish | Powder Coated |
| Cabinet Material | Steel |
| Cabinet Storage Components | Shelves |
| Cabinet Style | Shelves |
| Color | Gray |
| Door Handle Type | Swing |
| Door Opening | 180° |
| Door Type | Solid |
| Duty Rating | Heavy Duty |
| For Use Outdoors | No |
| Handle | Keyed Chrome Locking |
| Handle Finish | Chrome Plated |
| Handle Type | Keyed Locking |
| Includes Keys | Yes |
|---|---|
| Load Capacity Per Shelf | 750 lbs. |
| Lock Type | Keyed |
| Locking Points | 3 |
| Material | Welded Steel |
| Method Of Construction | Welded |
| Mobility | Stationary |
| Number Of Doors | 2 |
| Number Of Drawers | 0 |
| Number Of Keys | 4 |
| Number Of Shelves | 4 |
| Overall Depth | 24" |
| Overall Height | 72" |
| Panel Thickness | 16 Ga. |
| Shelf Adjustment Increments | 4" |
| Shelf Capacity | 500 lbs. |
| Shelf Depth | 21 3/8" |
| Shelf Width | 47 3/4" |
| Shelf Wxd | 47 3/4" x 21 3/8" |
| Strength Rating | Heavy Duty |
| Total Number Of Drawers | 0 |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 122.25 |
| Width (cm) | 60.96 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 161.379 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)