-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Compartment Box |
|---|---|
| Adjustable Dividers | No |
| Bin Color | Gray |
| Color | Gray |
| Compartment Depth | 2 3/16" |
| Compartment Height | 2" |
| Compartment Hxwxd | 2" x 3.188" x 2.188" |
| Compartment Hxwxd | 2" x 3 3/16" x 2 3/16" |
| Compartment Width | 3 3/16" |
| Compartments Per Drawer | 16 |
| Compatible Manufacturer Model Number | 306, 307, 308 |
| Drawer Depth | 9 1/4" |
| Drawer Height | 2" |
| Drawer Width | 13 3/8" |
| Finish | Powder Coated |
| Finish - Cabinets | Powder Coated |
| For Use With | Mfr No. 306, 307, 308 |
|---|---|
| For Use With Grainger Item Number | 5W880, 5W881, 5W882, 5W883, 2W431 |
| Hinge Type | Piano |
| Includes | Handle |
| Includes Handle | Yes |
| Material | Steel |
| Number Of Compartments | 16 |
| Number Of Dividers | 0 |
| Number Of Removable Dividers | 0 |
| Overall Depth | 9 7/8" |
| Overall Height | 2 1/8" |
| Overall Width | 13 5/8" |
| Overall Wxdxh | 13.375" x 9.25" x 2" |
| Product Type | Compartmented Box |
| Removable Dividers | No |
| Height (cm) | 5.41 |
|---|---|
| Length (cm) | 25.1 |
| Width (cm) | 34.62 |
| HS Code | 9403908041 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7775 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)