-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drawer Bin Cabinet |
|---|---|
| Bin Color | Gray |
| Bin Depth | 11 1/4" |
| Bin Width | 4 7/8" |
| Cabinet Finish | Powder Coated |
| Cabinet Storage Components | Drawers |
| Color | Gray |
| Dividers Per Drawer | 2 |
| Drawer Color | Gray |
| Drawer Depth | 11 7/8" |
| Drawer Height | 3 3/16" |
| Drawer Material | Steel |
| Drawer Width | 5 7/16" |
| Drawer Wxdxh | (90) 5 7/16" x 11 7/8" x 3 3/16" |
|---|---|
| Finish | Powder Coated |
| Height | 3 1/2" |
| Includes Dividers | Yes |
| Material | Steel |
| No. Of Dividers | 180 |
| Number Of Drawers | 90 |
| Number Of Drawers Or Bins | 90 |
| Number Of Shelves | 15 |
| Overall Depth | 12 1/4" |
| Overall Height | 68 1/2" |
| Overall Width | 34" |
| Width | 34" |
| Height (cm) | 173.69 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 31.12 |
| HS Code | 9403.2 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 130.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)