-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Certified Hydrometer |
|---|---|
| Accuracy | -0.0005 to +0.0005 |
| Calibration Solution Temperature | 60°F |
| Length | 330 mm |
| Material | Ballast, Glass |
| Overall Height | 13" |
| Product Type | Specific Gravity Hydrometer |
| Sample Temperature - Maximum | 60°F |
|---|---|
| Sample Temperature - Minimum | 60°F |
| Scale | Specific Gravity |
| Scale Type | Specific Gravity |
| Temp. Range | +60°F to +60°F |
| Standards | ASTM 112H, NIST |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 30.48 |
| HS Code | 9025802000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)