DUFF-NORTON ISPA1500-3-12 Electric Linear Actuator, 1500 lbs, 120 VAC, 12 Inch Stroke

Item: CY3PQF
Model: ISPA1500-3-12
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,639.93 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Linear Actuator
Operating Force 1500 lbs.
Series SPA Series
Stroke 12"
Type Electric

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site