-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Coating | Galvanized |
| Color | Silver |
| Compatible With Brand | Greenseam |
| Compatible With Series | LEED Series |
| Connection Type | Press Fit |
| Diameter | 9" x 8" |
| Duct Size | 9" x 8" |
| End Type | Plain |
| Finish | Galvanized |
| For Duct Diameter | 9" |
| Gauge | 26 ga. |
| Height | 6 1/4" |
| Inlet Dia. | 9" |
| Material | Steel |
|---|---|
| Material Thickness | 26 ga. |
| Maximum Pressure Rating | 3 in. wc |
| Maximum Temperature Rating | 212°F |
| Minimum Pressure Rating | 3 in. wc |
| Outlet Dia. | 8" |
| Overall Height | 6" |
| Overall Length | 6" |
| Overall Width | 9" |
| Pressure Rating | 3 in. wg |
| Product Type | Reducer |
| Type | Reducer |
| Width | 9" |
| Standards | ASTM A653, ASTM A90, ASTM A924, SMACNA THIRD EDITION 2005, SECTION |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 22.86 |
| HS Code | 7307929000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)