-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corrugated Split-Loom Tubing |
|---|---|
| Color | Black |
| Length | 100 ft. |
| Material | Nylon |
|---|---|
| Nominal Size | 1/2" |
| Temp. Range | -40° to +300° |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 34.04 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 1.6425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)