-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 0.083" to 0.086" |
| Chamfer Dia. | 0.075" |
| Double Shear Strength | 800 lbs. |
| End Type | Chamfered |
| Finish | Plain |
| Fits Hole Dia. | 0.078" to 0.081" |
| Fits Maximum Hole Diameter | 5/64" |
| Fits Minimum Hole Diameter | 5/64" |
| Grade | Grade 420 |
| Hardness | Rockwell C43-C52 |
| Length | 13/16" |
| Length Tolerance | -0.015" to +0.015" |
| Material | Stainless Steel |
| Material Grade/class | 420 |
| Max. Chamfer Length | 0.032" |
|---|---|
| Min. Chamfer Length | 0.008" |
| Nominal Dia. | 5/64" |
| Outside Dia. Tolerance | -0.0015" to +0.0015" |
| Pin Diameter | 5/64" |
| Pin Length Tolerance | -0.015" to +0.015" |
| Pin Type | Slotted |
| Rockwell Hardness | Rc43-52 |
| Shank Length | 7/8" |
| Standards | Asme B18.8.2, Reach Compliant, Rohs Compliant |
| System Of Measurement | Imperial |
| Type | Slotted |
| Usable Length | 7/8" |
| Wall Thickness | 0.018" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)