-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Brush |
|---|---|
| Bristle Material | Abrasive Impregnated Rubber |
| Bristle Type | Straight |
| Brush Diameter | 1" |
| Brush Type | Wheel |
| Includes | 220 Grit Abrasive Brush |
| Mandrel Type | Ez402 Ez Lock |
| Material Application | Aluminum, Glass, Metal, Plastics, Steel, Vinyl, Wood |
|---|---|
| Max. Speed | 15000 RPM |
| Mount Type | Mounted |
| Removes | Metal |
| Requires | EZ Lock Mandrel |
| Shank Diameter | 1/8" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 5.08 |
| HS Code | 8207906000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)