-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Pencil Grinder |
|---|---|
| Air Consumption | 1 CFM |
| Air Inlet Connection Size | 1/8" |
| Air Inlet Type | NPT |
| Application | Precision Deburring And Metal Removal |
| Average Cfm @ 15 Sec. Run Time | 2.3 CFM |
| Bearing Type | Shielded |
| Bearings | Shielded |
| Cfm @ Full Load | 0.9 CFM |
| Collet Capacity | 1/8" |
| Collet Size | 1/8" |
| Duty | General |
| Duty Rating | Medium Duty |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Compact And Lightweight, Long Life Expectancy |
| Free Speed | 60000 RPM |
| Head Type | Standard Head |
| Horsepower | 0.1 hp |
| Housing Material | Aluminum |
|---|---|
| Hp | 1/10 hp |
| Includes | (2) Wrenches, 1 ft. Overhose, Collet, Collet Guard |
| Kit Contents | (1) Bare Tool |
| Max. Speed | 60000 RPM |
| Min. Hose Size | 3/16" |
| Overall Length | 5 3/4" |
| Power Source | Air Powered |
| Required Pressure | 90 psi |
| Speed Setting | Variable Speed |
| Throttle Type | Twist |
| Tool Weight | 0.2 lbs. |
| Variable Speed | Yes |
| Whip Hose Inside Diameter | 3/16" |
| Anti-kickback Clutch Type | None |
| Brake Type | None |
| Collet Guard Type | None |
| Dust Management | None |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 22.86 |
| HS Code | 8467115090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)