-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gas Connector |
|---|---|
| Btu | 71100 btu |
| Connection Size | 1/2" x 1/2" |
| Connection Type | MIP x FIP |
| Connector Flow (btu) | 71100 btu |
| For Use With | Gas Dryers And Gas Water Heaters |
| Hose Color | Silver |
| Hose Configuration | Coupled Assembly |
| Hose Fitting A Material | 304 Stainless Steel |
| Hose Fitting A Size | 1/2" |
| Hose Fitting A Type | FNPT |
| Hose Fitting B Material | 304 Stainless Steel |
| Hose Fitting B Size | 1/2" |
|---|---|
| Hose Fitting B Type | FNPT |
| Hose Inside Dia. | 3/8" |
| Hose Length | 36" |
| Hose Outside Dia. | 1/2" |
| Hose Tube Material | 304 Stainless Steel |
| Length | 36" |
| Material | Stainless Steel |
| Max. Working Pressure @ 70 F | 0.5 psi |
| Size | 1/2" |
| Temp. Range | -40°F to +350°F |
| Standards | ANSI Z21.15, ANSI Z21.18/CSA 9.1, ANSI Z21.24, ANSI Z21.41, ANSI Z21.69, ANSI Z21.90, ANSI/UL 567, CSA 6.16, CSA 6.24. CSA 6.9, CSA 6.3 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 93.22 |
| Width (cm) | 2.54 |
| HS Code | 8307103000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)