-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut-Off Blade |
|---|---|
| Cutting Application | Cut Off, Grooving |
| Cutting Direction | Neutral |
| Features | Blade And Insert Geometry Allows Free Chip Flow To Minimize Insert Breakage Due To Chip Build-Up, Insert Cutting Edge Location Repeats Accurately Which Prevents Insert Splitting Under Heavy Feed And Shock Loads, Inserts Held In Slot Grip By A Tapered Locking System Featuring A Positive Stop That Prevents Insert Drift And The Blade Pocket From Spreading Once The Insert Is Firmly In Place. |
| Finish | Black Oxide |
| Height | 1.02" |
| Length | 4.33" |
|---|---|
| Material | Steel |
| Overall Length | 4.33" |
| Product Type | Cut-Off And Grooving Blade |
| Width | 3/25" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 11 |
| Width (cm) | 3.18 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)