-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Knurl Wheel |
|---|---|
| Finish - Machining | Tin |
| For Use With | 3Fhc8, 3Fhc9, 3Fhd1, 3Fhe8, 3Fhe9, 3Fhf1, 3Fhf3, 3Fhf4, 3Fhf9, 3Fhg1, 3Fhg2 |
| Hole Dia. | 5/16" |
| Knurl Pattern | Left Hand Diagonal |
| Knurl Series | M Series |
| Material - Machining | High Speed Steel |
|---|---|
| Outside Dia. | 1" |
| Overall Width | 0.236" |
| Pattern | Left Hand Diagonal |
| Teeth Per Inch | 35 |
| Type | Beveled |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 0.6 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)