-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lavatory Faucet |
|---|---|
| Ada Compliance | Yes |
| Body Material | Brass, Plastic |
| Cec Compliant | Cec Compliant |
| Compliance | AB1953, EPA Watersense Certified |
| Drain Style | Drain With Pop Up Rod |
| Drain Type | Pop Up |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Manual |
| Faucet Spout | Integral |
| Faucet Type | Bathroom Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 1.2 GPM |
| Green Certification Or Other Recognition | Watersense Approved |
| Handle Material | Metal |
|---|---|
| Handle Type | Lever |
| Includes | Pop Up Drain Assembly |
| Ligature Resistant | No |
| Manufacturers Warranty Length | 1 yr. |
| Mounting Hole Center To Center | 4" |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | 11-1747 |
| Replacement Cartridge Mfr. Model Number | 11-1747 |
| Residential / Commercial | Residential |
| Series | GOLD Series |
| Spout Length | 4" |
| Temp. Control | No |
| Valve Type | Ceramic Disc |
| Standards | AB1953, CUPC, ASME A112.18.1/CSA B125.1, IAPMO, NSF, UPC |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 8481805060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.2375 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)