-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Disp. Connector |
|---|---|
| Color | White |
| Compatible Installation Tool Model Number | Dc-4141, Dc-500F |
| Connector Type | Run Tap |
| Contact Finish | Nickel Plated |
| Contact Material | Copper |
| Fill Material | No Fill |
| Flame Retardant | Yes |
| Insulation Material | PVC |
| Material | PVC Tubing |
| Max. Insulation Dia. | 0.194" x 0.110" |
| Max. Run Conductors | 2 |
| Max. Tap Conductors | 2 |
| Max. Temp. | -40°F to +221°F |
| Max. Voltage | 300V |
| Maximum Insulation Diameter | 0.194" |
| Maximum Operating Temperature | 475°F |
|---|---|
| Maximum Run Wire Size | 16 AWG |
| Maximum Tap Wire Size | 16 AWG |
| Minimum Operating Temperature | -60°F |
| Minimum Run Wire Size | 26 AWG |
| Minimum Tap Wire Size | 26 AWG |
| Number Of Ports | 1 |
| Rohs Compliant | Yes |
| Run Wire Size Range | 26 AWG to 16 AWG |
| Special Features | No Wire Stripping, Quick Installation |
| Tap Wire Size Range | 26 AWG to 16 AWG |
| Tubing Material | PVC |
| Type | Dry Environment |
| Wire Range | 26 AWG to 16 AWG |
| Wire Type | Electrical, Telecommunications |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 1.27 |
| Width (cm) | 12.7 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)