-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Constant Torque | 1000:1 |
| Frame | FL2578 |
| Frame Material | Aluminum |
| Frequency | 60 Hz |
| Full Load Amps | 81.8/76.8A |
| Hp | 75 hp |
| Insulation Class | Class H |
| Motor Enclosure Design | Totally Enclosed Blower Cooled |
|---|---|
| Motor Type | Permanent Magnet AC |
| Mounting Type | Foot Mounted |
| Nameplate Rpm | 1800 RPM |
| Phase | 3 |
| Service Factor | 1 |
| Voltage | 460V AC |
| Height (cm) | 36.87 |
|---|---|
| Length (cm) | 92.18 |
| Width (cm) | 36.87 |
| HS Code | 85015230 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)